Tube Clamp, 316 SS, Size 51/64in x 51/64in

  • Mfr # SP-320/20-ACT-GD-AS-U-W5-K-642012

  • Zoro # G5104961


product price:  $23.49
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Twin Clamp
Tube Size
20x20mm
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-320/20-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104961
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
20x20mm
Length
2.76 in
Width
2.76 in
Height
2.13 in
Depth
1.18 in
Bolt Length
44 1/2 mm
Overall Length
70 3/32 mm
Installed Height
54 3/32 mm
Overall Height
54 3/32 mm
Bolt Head Size
7 29/32 mm
For Maximum Outside Diameter
20 mm
Overall Width
70 3/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Twin Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Max. Pressure (PSI)
2000
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Mount Type
Weld-On
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Load Capacity
1,570 lb
Minimum Operating Temperature
-13 Degrees F
Cushion Material
Polypropylene
System of Measurement
Metric
Clamp Type
Weld Mount Twin Assembly
For Number of Lines
2
Maximum Operating Temperature
194 Degrees F
Clamp Material Finish
Elastomer
Series
Twin
Clamp Bore Style
Smooth
Maximum Operating Pressure
2,000 psi
Clamp Material
316 Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 20 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.