Tube Clamp, Size 2.01in H, 1in x 1in

  • Mfr # CRA-325.4/25.4-ACT-GD-AS-U-W5-K-642012

  • Zoro # G5104867


product price:  $45.79
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Twin Clamp
Tube Size
1 in x 1 in
Length
2.64 in
Max. Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-325.4/25.4-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104867
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in
Length
2.64 in
Width
2.64 in
Height
2.01 in
Depth
1.5 in
Bolt Length
44 1/2 mm
Overall Width
67 3/32 mm
Overall Height
51 mm
Installed Height
54 3/32 mm
Overall Length
67 3/32 mm
For Maximum Outside Diameter
25 3/8 mm
Bolt Head Size
7 29/32 mm
For Strut Channel Width
41 5/16 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Twin Clamp
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Temp. Range (F)
-13 Degrees to 194 Degrees
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Maximum Operating Pressure
2,000 psi
Clamp Material
316 Stainless Steel
Includes Mounting Hardware
Yes
System of Measurement
Metric
Cushion Material
Polypropylene
Resistance Properties
Corrosion Resistant
Series
Twin
Clamp Type
Strut Mount Twin Assembly
Minimum Operating Temperature
-13 Degrees F
For Number of Lines
2
Load Capacity
1,570 lb
Maximum Operating Temperature
194 Degrees F
Mount Type
Rail-Mount
Clamp Material Finish
Elastomer
Clamp Bore Style
Smooth

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 25 3/8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.