Tube Clamp, Size 23/32in x 23/32in

  • Mfr # CRA-318/18-ACT-GD-AS-U-W5-K-642012

  • Zoro # G5104891


product price:  $41.89
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Twin Clamp
Tube Size
18x18mm
Height
2.01 in
Hardware Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-318/18-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104891
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
18x18mm
Height
2.01 in
Length
2.64 in
Width
2.64 in
Depth
1.5 in
Bolt Length
44 1/2 mm
For Maximum Outside Diameter
18 mm
Overall Length
67 3/32 mm
Bolt Head Size
7 29/32 mm
Overall Width
67 3/32 mm
For Strut Channel Width
41 5/16 mm
Installed Height
54 3/32 mm
Overall Height
51 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Twin Clamp
Hardware Material
316 Stainless Steel
Temp. Range (F)
-13 Degrees to 194 Degrees
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Insert Material
Polypropylene
Minimum Operating Temperature
-13 Degrees F
Clamp Material
316 Stainless Steel
Clamp Bore Style
Smooth
Series
Twin
Cushion Material
Polypropylene
Maximum Operating Pressure
2,000 psi
Resistance Properties
Corrosion Resistant
For Number of Lines
2
Clamp Material Finish
Elastomer
Includes Mounting Hardware
Yes
Mount Type
Rail-Mount
Maximum Operating Temperature
194 Degrees F
Clamp Type
Strut Mount Twin Assembly
Load Capacity
1,570 lb
System of Measurement
Metric

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 18 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.