This item is Discontinued.

Stc Size 9 Men's 8" Work Boot Steel Work Boots, Wheat 21995-9

Size 9 Men's 8" Work Boot Steel Work Boots, Wheat (Discontinued)

  • Mfr # 21995-9
  • Zoro # G5056974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21995-9
Zoro #
G5056974
UPC #
772205034134
Country of Origin
China

Dimensions

Size
9
Height
8"
Footwear Width
R
Heel Height
1/2 in

Details

Footwear Style
8 in Work Boot
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Conductive
No
Predominant Footwear Color
Wheat
Satra Slip Test Results- Dairy Tile Wet
Flat 0.45, Heel 0.43
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Liner Material
Taibrelle Nylon 66
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Insole System
Breathable/Washable/Good Moisture Management
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Nubuck Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Flat 0.59, Heel 0.63
CSA Footwear Standard
Grade 1 Toecap
Chemical Resisting Sole
Yes
Standards
ASTM F2413, CAN/CSA-Z195-02
Removable Insole
Yes
Footwear Construction Type
Direct Injected One Density PU
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Wide Toe Cap
Yes
Non Metallic Upper
No
Color
Wheat
Static Dissipative
No
Style Number
21995
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Toe Type
Steel
Footwear Shank Type
None
Outsole Material
Polyurethane
Shank Material
Steel
Upper Material
Nubuck Leather
Resists
Oil, Acid, Water, Slip
Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.59, Dairy Tile (Wet): 0.43

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole Yes, Color Wheat, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 21995, Insulated No, Manufacturers Suggested Sole Slip Rating Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.