12kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel

  • Mfr # BKT1200BN-ADP

  • Zoro # G110388132


product price:  $3,027.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
12 kW
Height (In.)
15 in
Width (In.)
17 in
Depth (In.)
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT1200BN-ADP
Zoro #
G110388132
UPC #
191042076174
Country of Origin
China

Dimensions

Height (In.)
15 in
Width (In.)
17 in
Depth (In.)
9.5 in

Details

Rated Watts
12 kW
Finish
Brushed Nickel

Description

SteamSpa WIFI and BLUETOOTH deliver total control over your steam spa bath experience right from your phone. Set your steam to the perfect temperature and begin enjoying the deeply soothing sensation of the ideal sauna spa experience. Then envolope yourself in your favor aroma therapy scented 100% natural essence with the Dual Bottle Aroma Pump. Once the bath is done the system will automatically dispel any remaining water thanks to the built-in auto drain system. This helps prevent mineral deposit build-up and keeps your generator healthy and running for longer.


  • •Package includes: QuickStart 12kW Steam Bath Generator, WIFI reciever box, BLUETOOTH control panel, two brushed nickel steamheads, pressure relief valve, dual steam bath speakers, white LED light, two chromatherapy color lights, drain pan, and 2 FREE aromatherapy scented oil bottles (Eucalyptus Leaf and Lavender Bouquet)
  • •We highly recommend the Complete Essential Installation Kit for proper unit installation.
  • •QUICKSTART - QuickStart technology allows steam generation in about 2-minutes
  • •CONTINUOUS STEAM - Continuous uninterrupted steam flow
  • •QUIET - Whisper quiet operation
  • •WIFI - Take full control of your steam shower from anywhere using our new wifi app.
  • •TOUCH SCREEN - Responsive touch screen with crystal clear display and intuitive controls
  • •BLUETOOTH - Pairs with any bluetooth audio device to play your favorite music, podcast, audio book or radio station.
  • •SPEAKERS - Dual water proof audio speakers with clear sound quality
  • •MEMORY - Save up to 6 steam bath custom time and temperature profiles.
  • •DAILY TIMER - Schedule your steam bath to automatically startup and begin producing steam so it's ready when you are.
  • •AUTODRAIN - Built in auto drain purges the generator after each steam bath
  • •CHROMA BATH LIGHTS - Chromatherapy LED light will create a soothing, therapeutic environment in bath and shower rooms
  • •LED WHITE LIGHT - Illuminate you steam bath with an energy efficient LED powered light
  • •STEAMHEAD - Solid steel steamhead with aroma oils reservoir in brushed nickel.
  • •AROMA STEAM BATH - Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent.
  • •Maximum volume rating: 430 cu ft.
  • •Power: 12kW, 240V, 50A
  • •IAPMO EGS listed generator; certified to UL safety standards

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.