Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.78 in. Wall Mounted Folding Shower Seat

  • Mfr # SSP-SS-C

  • Zoro # G022720891


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
White
Installation Type
Wall Mount
Height
3 in
Material
ABS
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP-SS-C
Zoro #
G022720891
UPC #
848308006313
Country of Origin
China

Dimensions

Height
3 in
Length
15 in
Width
14 in

Details

Item
Shower Seats
Color
White
Installation Type
Wall Mount
Material
ABS

Description

Transform your shower into a more comfortable and relaxing experience with this simple yet very practical wall mounted shower seat. Easy to install and setup the shower seat provides a comfortable non-slip surface to sit on and can hold up to 250lbs. Having a secure place to sit eliminates the dangers of a slip and fall better than non-slip mats ever could. Useful for all ages, old or young, a comfortable place to sit is greatly beneficial for anyone. And, while not in use, the seat can be folded upwards flush against the wall to keep it out of the way.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.