2-Person Carbon FAR Infrared Hemlock Wooden Indoor Sauna Room with LED Touch Control Panel

  • Mfr # SC-SS0014-GS

  • Zoro # G512665008


product price:  $2,159.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

People Served
2
Watts
1725 W
Material
Wood
Exterior Width
46 in
Exterior Depth
74.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-SS0014-GS
Zoro #
G512665008
UPC #
191042077607
Country of Origin
China

Dimensions

Exterior Width
46 in
Exterior Depth
74.8 in
Exterior Height
40 in

Details

People Served
2
Watts
1725 W
Material
Wood
Includes
Bluetooth Digital Control Panel, Wooden Door Handle, Low EMF Carbon Fibre Heaters, MP3 Aux Input and Wire, Color Therapy Light
Standards
ETL/FCC/FSC CERTIFIED
Voltage
110 to 120V
Operating Temperature
18 to 65°C
Shape
Square
Max. Working Temperature
151°F
Door Material
Glass
Heat Source Type
Carbon FAR Infrared
Features
Wood:Canadian Hemlock plus cedar color painting, Plywood in rear panel, Tempered Brown Glass door

Description

Enhance your personal wellness with a relaxing spa experience at the end of your day, right in your very own home. Our infrared sauna envelops your body in therapeutic dry heat to relieve your fatigue and sooth aches and pains. Just choose a temperature up to 151 DegF, set the LED lighting to a comforting hue, play your favorite music through the Bluetooth speaker, then sit back and enjoy the tranquility as your tension melts away and your stress vanishes.


  • COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL our sauna uses the latest technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
  • ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to 90 minutes and 151°F
  • CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
  • BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
  • BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
  • LED COLOR THERAPY LIGHT choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
  • CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
  • ENERGY EFFICIENT 1725 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
  • EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, wherever you like
  • INTERIOR DIMENSIONS 42.44 in. W x 36.89 in. D x 71 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.