Portable 1-Person Infrared Home Sauna with Digital Control, Infrared Foot Pad and Folding Chair
- Mfr # SP-SS0001-1P
- Zoro # G613361502
original price: $366.99 , new price: $195.99 , 46 percent off
new price:
$
195.99
/ea
Free Shipping & Returns
Key Features
Sauna Style
Infrared
Material
PP Plastic
Exterior Width
27.55 in
Exterior Depth
37.79 in
Includes
Carbon Infrared Heating Panel, Foldable Chair , Infrared Heating Foot Pad, Digital Sauna Timer, Instruction manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-SS0001-1P
- Zoro #
- G613361502
- UPC #
- 191042079267
- Country of Origin
- China
- Sauna Style
- Infrared
- Material
- PP Plastic
- Includes
- Carbon Infrared Heating Panel, Foldable Chair , Infrared Heating Foot Pad, Digital Sauna Timer, Instruction manual
- Voltage
- 120V
- Color
- Royal Blue
- Temperature
- 140°F
- Shape
- Square
Dimensions
- Exterior Width
- 27.55 in
- Exterior Depth
- 37.79 in
- Length
- 31.49 in
Description
Escape the stresses of everyday life with the soothing and rejuvenating effects of our infrared sauna. Just sit down in the folding chair and bask in the relaxing dry heat that detoxifies and de-stresses, while relieving fatigue and promoting full-body well-being. The compact fold-up design means you can easily set it up yourself in almost any area of your home, then pack it up for storage or even take it with when you travel so you can enjoy the therapeutic benefits on the go.
- DRY HEAT FROM INFRARED HEATING PANEL - our sauna uses the latest technology to generate a comfortable dry heat that soothes and relaxes while relieving fatigue and promoting full-body well-being
- INFRARED FOOT HEATING PAD - the dry heat soothes, relieves and rejuvenates tired and sore feet
- CONVENIENT FOLDABLE CHAIR - simply set it up, sit down and enjoy the benefits of our sauna, then fold it up when you're ready to take down the sauna for travel or storage. 17.1 in. W x 17.1 in. D x 26.4 in. H
- FREE FOOT MASSAGER - make your sauna session even better with a relaxing foot massage while you sit
- ZIPPERED HAND ACCESS - just unzip the hand openings so you can read a book or look at your phone while you de-stress and detoxify
- DIGITAL CONTROLLER WITH 0-60 MINUTES & AUTO OFF - easy to read, easy to use, just set your desired time up to 60 minutes and then sit down and relax, the infrared heating element turns off automatically, so you don't have to worry.
- ADJUSTABLE TEMPERATURE - you choose the temperature that just right for you, up to 140°F
- HIGH-QUALITY WATERPROOF MATERIAL - premium thermal insulation fabric prevents heat loss and is easy to clean
- SPACE-SAVING SIZE - fits in almost any space in your home, plus it folds for compact storage or easy transport when you travel
- EASILY PORTABLE - set it up at home to enjoy its therapeutic benefits, or take it with you as you travel so you can enjoy a relaxing sauna experience on the go
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.