Zoro Homepage

Indulgence 6 KW Bath Generator w/Auto Drain-Oil Rubbed Bronze

  • Mfr # INT600OB-A

  • Zoro # G700717632


product price: $2,200.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT600OB-A
Zoro #
G700717632
UPC #
848308068427
Country of Origin
United States

Description

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

  • For more information please call 1-800-856-0172
  • Includes a 6kW QuickStart Acu-Steam Bath Generator, Touch Pad Control Panel, Steamhead, Chromatherapy Light, Pressure Relief Valve , Built in Auto Drain, and FREE Bottle of Aroma Scented Oil
  • QuickStart technology allows steam generation in about a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 128 cu ft.
  • Power: 6kW, 240V, 25A
  • Polished Oil Rubbed Bronze finish
  • Touch Panel Control System operates all generator functions
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Built in auto drain purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life.
  • Ships from manufacturer within 24 hours
  • We highly recommend the Complete Essential Installation Kit for proper unit installation. Ask or search for SKU number STMKIT for more information and pricing.
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.