Two Person 35 in. Teak Wood Wall Mounted Folder Shower Seat in Chrome Trim

  • Mfr # SSP-SS-D-CH

  • Zoro # G613343478


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Teak Wood
Width
35.5 in
Includes
Hardware
Depth
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP-SS-D-CH
Zoro #
G613343478
UPC #
191042078451
Country of Origin
China

Dimensions

Length
13 in
Width
35.5 in
Depth
11.4 in

Details

Finish
Polished Chrome
Material
Teak Wood
Includes
Hardware

Description

The elegant look of hand rubbed teak is a combination class with sturdy durability. Enjoy any shower or steam sauna with your favorite person on this two person shower bench. Safe and comfortable with out sacrificing style our folding chair provides up to 360lbs of support, has a non slip surface and can be folded up to when not in use. A perfect addition to any shower or sauna room.


  • FOLDS UP - Folds up and out of the way when not in use
  • WEIGHT CAPACITY - Supports up to 360 lbs.
  • ADA COMPLIANT
  • NATURAL TEAK WOOD - Crafted using natural teak wood and stainless steel hardware
  • Polished Chrome finish
  • WALL MOUNTED - Direct to stud wall mounted installation
  • LONG LASTING - Rust and scratch resistant hardware
  • ALL HARDWARE INCLUDED - Professional installation recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.