This item is Discontinued.

Stearns Fastpak 24 A/M Inflatable Life Vest - Grey/Green 3000004373

Fastpak 24 A/M Inflatable Life Vest - Grey/Green (Discontinued)

  • Mfr # 3000004373
  • Zoro # G503068122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000004373
Zoro #
G503068122
UPC #
44411017059
Country of Origin
United States

Description

Enjoy more comfortable and versatile safety that's easy to repack when you put on a Stearns® FastPakTM 24 Automatic/Manual Inflatable Life Jacket before you head out on the water. Its low-profile design makes this US Coast Guard-approved life jacket less bulky than ones constructed of foam, so they're easier and more comfortable to wear. At the same time, the patented L-TabTM webbing catch secures excess belt length to help keep you from getting snagged. If you do happen to go into the water, it will automatically inflate, giving you one less thing to worry about, or you can convert it to only inflate manually if you want to be able to take a swim without it inflating. If you need to carry some extra gear on you, the triangular accessory hook with a spring clip makes it easy. With the durable nylon shell, this life jacket is sure to be on the boat with you season after season.

Features:

  • US Coast Guard-approved life jacket - Type V/III
  • Tri-fold design repacks neatly and easily
  • An easy-to-wear PFD that's perfect for the unexpected dip
  • Convertible from automatic to manual-only inflation
  • Low-profile design stays out of the way
  • Easy-wear, single-buckle design
  • Triangular accessory hook with a spring clip for easy attachment of extra gear
  • Reflective accents make you easier to see in the water
  • Patented L-TabTM design secures excess belt length
  • Nylon shell for long-lasting durability
  • 22.5 lbs. of buoyancy
  • 24-gram CO2 cylinder
  • Easy to rearm with Stearns® Rearming Kit #0954
  • Approved for use by individuals 16 years and older, weighing 80 lbs. or more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.