Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2000005011
Zoro #
G3493095
UPC #
044411504788
Country of Origin
China
Dimensions
Size
Universal
Fits Chest Size
30 in to 52 in
Length
23 1/2 in
Details
Item
Inflatable Life Jacket
Color
Orange
PFD Style
Inflatable Life Jacket
Outer Material
Nylon
Standards
USCG
Vest Closure Type
Buckle
Buoyancy
33 3/4 lb
Features
Storage Bag
USCG Type
V
Closure Type
Buckle
Material
Nylon
Includes
Storage Bag
Pockets
1
Description
Inflatable Life Jacket, Standards USCG, Color Orange, Buoyancy 33 3/4 lb, USCG Type V, Features Storage Bag, Outer Material Nylon
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.