Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000023957
Zoro #
G6639906
UPC #
-
Country of Origin
Thailand
Dimensions
Size
M
Fits Chest Size
40 in to 42 in
Length
63 in
Length (Straight Wireway)
63 in
Details
Item
Surface Rescue Dry Suit
Color
Orange/Black
Closure Type
Zipper
Pockets
0
Maximum User Weight
330 lb
Includes
Internal Suspenders, Padded Polyurethane Reinforced Knees and Elbows
Buoyancy
15 1/2 lb
Standards
USCG Approved Type V
Material
Nylon
Description
Surface Rescue Dry Suit, Material Nylon, Color Orange/Black, Buoyancy 15 1/2 lb, Includes Internal Suspenders, Padded Polyurethane Reinforced Knees and Elbows, Closure Type Zipper, Standards USCG Approved Type V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.