Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000001123
Zoro #
G6060266
UPC #
076501078657
Country of Origin
United States
Dimensions
Size
3XL
Fits Chest Size
54 in to 56 in
Details
Item
Work Zone Life Vest
Color
Yellow
Flotation Material
Foam
PFD Style
High Visibility Life Jacket
Outer Material
Nylon
Standards
UL, USCG
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
Closure Type
Zipper and Buckle
Material
Mesh, Flotation Foam
USCG Type
III
Description
Work Zone Life Vest, Standards UL, USCG, Color Yellow, Buoyancy 15 1/2 lb, USCG Type III, Outer Material Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.