
Mens 10.5 Wide, Steel Toe Toe
Mfr # 812968W-105-BLK
Zoro # G409282493
product price:Â $200.00
/pr
Free Shipping & Returns
Key Features
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Parkes Zip
Features
Steel Toe with scuff cap
Protective Toe Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812968W-105-BLK
Zoro #
G409282493
UPC #
-
Country of Origin
Australia
Dimensions
Size
10.5
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Parkes Zip
Features
Steel Toe with scuff cap
Protective Toe Material
Leather
Closure Type
Lace-up with side zipper
Upper Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.