This item is Discontinued.

No Product Image Available

Mens 11 Wide, Steel Toe Toe (Discontinued)

  • Mfr # 812901W-085-OAK
  • Zoro # G909282399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812901W-085-OAK
Zoro #
G909282399
UPC #
-
Country of Origin
Australia

Dimensions

Size
11
Width
Wide

Details

Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Upper Color
Oak Brown
Footwear Style
Hobart
Closure Type
Elastic Side Pull-On
Features
Steel Toe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.