
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812901M-150-OAK
Zoro #
G309282364
UPC #
-
Country of Origin
Australia
Dimensions
Size
11.5
Width
Medium
Details
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Hobart
Upper Color
Oak Brown
Features
Steel Toe
Closure Type
Elastic Side Pull-On
Protective Toe Material
Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.