Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens 12 Medium, Steel Toe Toe

  • Mfr # 862905M-120-OAK

  • Zoro # G309282197


product price: $260.00
/pr
Free Shipping & Returns

Key Features

Size
12
Width
Medium
Gender
Mens
Toe Type
Steel Toe
Footwear Style
Heeler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862905M-120-OAK
Zoro #
G309282197
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
Medium

Details

Gender
Mens
Toe Type
Steel Toe
Footwear Style
Heeler
Closure Type
Pull-On
Protective Toe Material
Leather
Features
Steel toe with cap
Upper Color
Oak Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.