
Mens 12 Wide, Steel Toe Toe
Mfr # 862902W-120-OAK
Zoro # G209282327
product price:Â $259.99
/pr
Free Shipping & Returns
Key Features
Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Upper Color
Oak Brown
Features
Steel toe with cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862902W-120-OAK
Zoro #
G209282327
UPC #
-
Country of Origin
Australia
Dimensions
Size
12
Width
Wide
Details
Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Upper Color
Oak Brown
Features
Steel toe with cap
Closure Type
Lace-up with side zipper
Footwear Style
Argyle Zip Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.