Mens 8 Medium, Steel Toe Toe

  • Mfr # 832912M-080-OAK

  • Zoro # G809282260


product price:  $230.00
/pr
Free Shipping & Returns

Key Features

Gender
Mens
Toe Type
Steel Toe
Features
Steel toe
Upper Color
Oak Brown
Closure Type
Lace-up
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832912M-080-OAK
Zoro #
G809282260
UPC #
-
Country of Origin
Australia

Dimensions

Size
8
Width
Medium

Details

Gender
Mens
Toe Type
Steel Toe
Features
Steel toe
Upper Color
Oak Brown
Closure Type
Lace-up
Footwear Style
Argyle Met
Protective Toe Material
Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.