This item is Discontinued.

Steel Blue Portland, Mens Work Boots, 8 Medium, Oak Brown 810955M-080-OAK

Portland, Mens Work Boots, 8 Medium, Oak Brown (Discontinued)

  • Mfr # 810955M-080-OAK
  • Zoro # G909281996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810955M-080-OAK
Zoro #
G909281996
UPC #
-
Country of Origin
Australia

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Work Boots
Material
Leather
Color
Oak Brown
Toe Type
Plain
Closure Type
Lace-up
Gender
Mens
Series
Portland
Footwear Style
Portland

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.