24 Storage Cabinet, 36 in W, 36" W, 24 in D, Black, 4 Shelves

  • Mfr # MAAH-3624RB-B

  • Zoro # G106002646


product price:  $616.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
66 in
Number of Shelves
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAAH-3624RB-B
Zoro #
G106002646
UPC #
81124803277
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
66 in
Depth
24"
Overall Height
66"
Overall Width
36"
Panel Material Thickness
24 Gauge

Details

Number of Shelves
4
Color
Black
Material
Steel
Number of Doors
2
Item
Storage Cabinet
Finish
Powder Coat Paint
Assembled/Unassembled
Assembled
Construction
Welded
Method of Construction
All Welded
Standards
ANSI/BIFMA
Shelf Capacity
180lbs evenly distributed
Includes
(2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
Locking Points
1 Point
Gauge
24
Base Type
Wheels
Number of Adjustable Shelves
4

Description

The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use. Proudly made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.