Shop STEEL CABINETS USA
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 36 in W, 66 in H, 24 in D, Charcoal
- Mfr # MAAH-3624RB-C
- Zoro # G706002626
product price:Â
$
631.99
/ea
Key Features
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
66 in
Number of Shelves
4
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAAH-3624RB-C
- Zoro #
- G706002626
- UPC #
- 81124803279
- Country of Origin
- United States
- Number of Shelves
- 4
- Color
- Charcoal
- Material
- Steel
- Number of Doors
- 2
- Item
- Storage Cabinet
- Finish
- Powder Coat Paint
- Locking Points
- 1 Point
- Construction
- Welded
- Standards
- ANSI/BIFMA
- Includes
- (2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
- Assembled/Unassembled
- Assembled
- Gauge
- 24 ga
- Shelf Capacity
- 180lbs evenly distributed
- Method of Construction
- All Welded
- Base Type
- Wheels
- Number of Adjustable Shelves
- 4
Dimensions
- Width of Cabinet
- 36 in
- Depth of Cabinet
- 24 in
- Height of Cabinet
- 66 in
- Depth
- 24"
- Overall Width
- 36"
- Overall Height
- 66"
- Panel Material Thickness
- 24 ga
Description
The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use. Proudly made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.