Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 78" H
Mfr # AF-361MAG3-C
Zoro # G506002604
product price: $680.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Charcoal
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Cabinets Usa
- MFR # AF-361MAG3-C
- Zoro # G506002604
- UPC # 81957102846
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 24" |
Details
Material | Steel |
Assembled/Unassembled | Assembled |
Color | Charcoal |
Gauge | 24 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Number of Doors | 2 |
Construction | Welded |
Shelf Capacity | 180lbs evenly distributed |
Locking Points | 1 Point |
Description
The AF-361MAG3 Combination Cabinet 36"x 24"x 78" is our All Purpose Combination Cabinet. It has extra depth for hanging garments and expanded space for large cleaning equipment. Three (3) Adjustable Shelves, one (1) Full Fixed Shelf, and one (1) half Fixed Shelf. Two (2) Die Cast Locking Handles. Choose from sixteen (16) Durable Powder Coat Paint Finishes. Ships Fully Assembled Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Yellow (30150YELLO)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- Steel Cabinets Usa Industrial Storage Cabinets