Shop All Industrial Storage Cabinets
Stack-On
Quick Access Safes, 10 in W, 5 1/2 in H
Mfr # QAS-1845-E
Zoro # G2135684
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Color Black
- Includes Electric Lock, Interior LED Light, Security Alarm
- Finish Powder Coated
- Number of Weapon Drawers 0
Product Information
- Brand Stack-On
- MFR # QAS-1845-E
- Zoro # G2135684
- UPC # 085529184509
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 10 in |
Overall Height | 5 1/2 in |
Overall Depth | 12 1/4 in |
Details
Description
Quick Access Safes, Weapon Style Pistol, Weapon Models Stored Universal, Pistol Drawer Storage Capacity 4, Weapon Drawer Storage Capacity 4, Number of Weapon Drawers 0, Number of Pistol Drawers 0, Overall Height 5 1/2 in, Overall Width 10 in, Overall Depth 12 1/4 in, Color Black, Powder Coated Finish, Includes Electric Lock, Interior LED Light, Security Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24 in D, 72 Bins (DCBDLP724RDR-5295)
- AZAR DISPLAYS 120-Piece Large Pegboard Organizer Accessory Kit (900958)
- LEWISBINS Heavy Duty Shelf Bins (NBS2415-12)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- GREENLEE 16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H (5760TD)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- Stack-On Industrial Storage Cabinets