Shop All Industrial Storage Cabinets
Steel Cabinets Usa
24 ga. Steel Storage Cabinet, 36" W, 72" H
Mfr # FS-36-G
Zoro # G006002593
product price: $519.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Steel
- Assembled/Unassembled Assembled
- Color Gray
- Gauge 24
Product Information
- Brand Steel Cabinets Usa
- MFR # FS-36-G
- Zoro # G006002593
- UPC # 81957102053
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 72" |
Depth | 18" |
Details
Description
Made from durable, heavy gauge steel, the Fixed Shelf Series Storage Center provides secure long-term, trouble-free storage. All parts are electrically welded together as a unit to produce a very strong and reinforced body with maximum carrying capacity for the shelves. The FS Series has Four Fixed Shelves, with a weight capacity of 180 lbs (evenly distributed), Two Turn Cam Locking Handles. It has five Plastic Floor Glides to elevate the bottom of the Cabinet from making contact with the floor, also making it easier to move. Double Stiffeners on both doors. Ships Fully Assembled, Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 12 Drawer Storage Plastic Organizer with 4 Large and 8 Small Compartments for Desktop or Wall Mount (874432ZZV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Ivory, 11 5/8 in L (QSB107IV)
- BLACK SWAN Plastic Pail-Rnd-Lid w/Rieke Spout 5 gal (22071)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Yellow, 19 3/4 in L (QMS532YL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (MAAH-36782RB-C)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- Steel Cabinets Usa Industrial Storage Cabinets