
Adjustable Storage Cabinet, 72 in H, 30 in W, Navy, 5 Shelves
Mfr # AAH-30RB-N
Zoro # G222648223
product price:Â $666.99
/eaKey Features
Overall Height
72 in
Overall Depth
18 in
Overall Width
30 in
Number of Shelves
5
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AAH-30RB-N
Zoro #
G222648223
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
18 in
Overall Width
30 in
Details
Number of Shelves
5
Cabinet Material
Steel
Shelf Capacity
150 lbs
Standards
ANSI/BIFMA
Base Type
Feet
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat Paint
Color
Navy
Number of Doors
2
Includes
(2) Die Cast Locking Handles, (4) Shelves
Description
The All Adjustable Series is designed with five adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.