Adjustable Storage Cabinet, 72 in H, 36 in W, Espresso, 4 Shelves

  • Mfr # AAH-36RB-E

  • Zoro # G022648164


product price:  $755.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
Steel
Overall Height
72 in
Number of Shelves
4
Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH-36RB-E
Zoro #
G022648164
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in

Details

Cabinet Material
Steel
Number of Shelves
4
Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
Shelf Capacity
150 lbs
Color
Espresso
Base Type
Feet
Number of Doors
2
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat Paint

Description

The All Adjustable Series is designed with four adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.