
Adjustable Storage Cabinet, 72 in H, 48 in W, Blue, 5 Shelves
Mfr # AAH-48RB-BL
Zoro # G722648235
product price:Â $1,279.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Shelves
5
Cabinet Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AAH-48RB-BL
Zoro #
G722648235
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
18 in
Overall Width
48 in
Details
Cabinet Material
Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Blue
Number of Shelves
5
Cabinet Finish
Powder Coat Paint
Shelf Capacity
150 lbs
Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
Base Type
Feet
Description
The All Adjustable Series is designed with four adjustable shelves and a reinforced body, engineered for more efficient storage. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. Each shelf has a fabricated stiffener welded to the underside for increased load bearing capacity. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. The cabinet ships in a full wooden crate for extra protection during transti. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.