Adjustable Storage Cabinet, 78 in H, 36 in W, Espresso, 4 Shelves

  • Mfr # AAH-36RBMAG2-E

  • Zoro # G122648132


product price:  $847.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
Steel
Overall Width
36 in
Cabinet Finish
Powder Coat Paint
Overall Depth
18 in
Shelf Capacity
150 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH-36RBMAG2-E
Zoro #
G122648132
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in

Details

Cabinet Material
Steel
Cabinet Finish
Powder Coat Paint
Color
Espresso
Shelf Capacity
150 lbs
Base Type
Feet
Number of Shelves
4
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Includes
(2) Die Cast Locking Handles, (4) Shelves
Number of Doors
2

Description

Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. All adjustable shelves have five supporting contact points on 2" centers. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.