Shop STEEL CABINETS USA

Counter Height Storage Cabinet, 42 in H, 36 in W, 18 in D, Gray, 2 Shelves

  • Mfr # ABL-364-G

  • Zoro # G506002642


product price:  $434.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Counter Height
Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABL-364-G
Zoro #
G506002642
UPC #
81957102089
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
24 Gauge

Details

Cabinet Style
Counter Height
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
180 lbs
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Color
Gray
Standards
ANSI/BIFMA
Number of Doors
2
Method of Construction
All Welded
Base Type
Feet
Cabinet Finish
Powder Coat Paint

Description

The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used a Coffee Service Cabinet. The ABL-364 has Two Full Length Doors with One Adjustable and One Fixed Shelf, Two Turn Cam Locking Handles, and Five Plastic Floor Glides to elevate the Cabinet from making contact with the floor. Ships Fully Assembled, Ready to Use. Steel Cabinets USA conform to ANSI/BIFMA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.