Counter Height Storage Cabinet, 42 in H, 36 in W, Denim Blue

  • Mfr # ABL-364-DB

  • Zoro # G122648071


product price:  $622.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI/BIFMA
Base Type
Feet
Cabinet Material
Steel
Overall Width
36 in
Includes
(2) Turn Cam Locking Handles, (2) Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABL-364-DB
Zoro #
G122648071
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
42 in
Overall Depth
18 in

Details

Standards
ANSI/BIFMA
Base Type
Feet
Cabinet Material
Steel
Color
Denim Blue
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Number of Doors
2
Number of Shelves
2
Assembled/Unassembled
Assembled
Shelf Capacity
180 lbs
Cabinet Finish
Powder Coat Paint

Description

The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used as a Coffee Service Cabinet. It has two shelves - One fixed and One adjustable and Two turn cam locking handles. Five Plastic Glides are attached to the bottom to elevate from the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.