
Counter Height Storage Cabinet, 42 in H, 36 in W, Tropic Sand
Mfr # ABL-364-TS
Zoro # G022648058
product price:Â $622.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Cabinet Material
Steel
Number of Doors
2
Overall Width
36 in
Cabinet Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABL-364-TS
Zoro #
G022648058
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
42 in
Overall Depth
18 in
Details
Number of Shelves
2
Cabinet Material
Steel
Number of Doors
2
Cabinet Finish
Powder Coat Paint
Base Type
Feet
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Color
Tropic Sand
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Shelf Capacity
180 lbs
Description
The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used as a Coffee Service Cabinet. It has two shelves - One fixed and One adjustable and Two turn cam locking handles. Five Plastic Glides are attached to the bottom to elevate from the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.