Shop STEEL CABINETS USA

Mobile Steel Storage Cabinet, 36" W, 72" H, Tropic Sand, 4 Shelves

  • Mfr # MAAH-36722RB-TS

  • Zoro # G422648252


product price:  $943.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Color
Tropic Sand
Material
Steel
Number of Doors
2
Number of Adjustable Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MAAH-36722RB-TS
Zoro #
G422648252
UPC #
-
Country of Origin
United States

Dimensions

Height
72 in
Depth
24 in
Width
36 in

Details

Number of Shelves
4
Color
Tropic Sand
Material
Steel
Number of Doors
2
Number of Adjustable Shelves
4
Includes
(2) Turn Cam Locking Handles, (4) Shelves, (4) 6" Swivel Casters
Finish
Powder Coat Paint
Standards
ANSI/BIFMA
Base Type
Wheels
Shelf Capacity
150 lbs

Description

The Mobile Storage Cabinet is great for Educational, Industrial and Commercial use. It is produced from durable American Steel with Reinforced Bottom. A metal brace is welded in place to reinforce the sides. Comes with Four 6" Heavy Duty Swivel Casters with two of those locking in place. Four Adjustable Shelves and Two turn cam locking handles. Available in 18 Durable Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.