
Storage Cabinet, 72 in H, 36 in W, Espresso, 2 Shelves
Mfr # W-367224DS-E
Zoro # G722648211
product price:Â $759.99
/eaKey Features
Standards
ANSI/BIFMA
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Number of Doors
2
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-367224DS-E
Zoro #
G722648211
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
72 in
Details
Standards
ANSI/BIFMA
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Number of Doors
2
Cabinet Material
Steel
Color
Espresso
Assembled/Unassembled
Assembled
Number of Shelves
2
Cabinet Finish
Powder Coat Paint
Base Type
Feet
Shelf Capacity
150 lbs
Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. Features include Durable Double Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobe comes with Two turn cam locking handles for security and convenience. Plastic Glides are attached to the bottom of the cabinet to elevate it from the floor. Available in 18 Durable Powder Coat Paint Finishes. Ships in custom wooden crate. Fully assembled, ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.