
Storage Cabinet, 72 in H, 36 in W, Espresso, 5 Shelves
Mfr # AF-361-E
Zoro # G122648040
product price:Â $898.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Cabinet Finish
Powder Coat Paint
Overall Depth
21 in
Overall Height
72 in
Standards
ANSI/BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF-361-E
Zoro #
G122648040
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Height
72 in
Overall Width
36 in
Details
Color
Espresso
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Cabinet Finish
Powder Coat Paint
Standards
ANSI/BIFMA
Number of Doors
2
Base Type
Feet
Shelf Capacity
180 lbs
Cabinet Material
Steel
Number of Shelves
5
Description
Our Combination Cabinet has ample shelf space making it perfect for home, office, school or warehouse. It features an extended space with Hanger Bar to hang garments or use for cleaning equipment or sporting gear. It has Three half shelves that are Adjustable, One half Fixed Shelf, and One Full Width Fixed top shelf. Features Two turn cam locking handles. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. The doors are 21" and 15" to match the interior compartments. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.