Storage Cabinet, 72 in H, 36 in W, Pastel Green, 4 Shelves

  • Mfr # FS-36-PT GRN

  • Zoro # G522648121


product price:  $580.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-36-PT GRN
Zoro #
G522648121
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in

Details

Number of Shelves
4
Cabinet Material
Steel
Number of Doors
2
Color
Pastel Green
Cabinet Finish
Powder Coat Paint
Shelf Capacity
180 lbs
Assembled/Unassembled
Assembled
Base Type
Feet
Standards
ANSI/BIFMA
Includes
(2) Turn Cam Locking Handles, (4) Shelves

Description

Our Fixed Shelf Series has Four Fixed Shelves welded at different heights for maximum storage flexibility. Doors open and lock independently and feature double welded stiffeners for strength. Two turn cam locking handles provided. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. Available in 18 Durable Powder Coat Paint finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products