
Shop STEEL CABINETS USA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Storage Cabinet, 72 in H, 36 in W, Pure Green, 5 Shelves
Mfr # AF-361-P GRN
Zoro # G022648102
product price:Â $849.99
/eaKey Features
Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Number of Shelves
5
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF-361-P GRN
Zoro #
G022648102
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
21 in
Overall Width
36 in
Details
Number of Shelves
5
Cabinet Material
Steel
Base Type
Feet
Color
Pure Green
Shelf Capacity
180 lbs
Cabinet Finish
Powder Coat Paint
Standards
ANSI/BIFMA
Includes
(2) Turn Cam Locking Handles, (5) Shelves
Number of Doors
2
Description
Our Combination Cabinet has ample shelf space making it perfect for home, office, school or warehouse. It features an extended space with Hanger Bar to hang garments or use for cleaning equipment or sporting gear. It has Three half shelves that are Adjustable, One half Fixed Shelf, and One Full Width Fixed top shelf. Features Two turn cam locking handles. Plastic Glides are attached to the bottom of the cabinet to elevate from the floor. The doors are 21" and 15" to match the interior compartments. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a custom wooden crate for extra protection during transit. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.