
Storage Cabinet, 72 in H, 36 in W, Walnut, 2 Shelves
Mfr # W-367224DS-WAL
Zoro # G922648226
product price:Â $759.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Number of Shelves
2
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-367224DS-WAL
Zoro #
G922648226
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Details
Number of Shelves
2
Cabinet Material
Steel
Base Type
Feet
Shelf Capacity
150 lbs
Color
Walnut
Cabinet Finish
Powder Coat Paint
Number of Doors
2
Includes
(2) Turn Cam Locking Handles, (2) Shelves
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Description
Ideal for home or office, the Wardrobe/Office Closet is made from durable, heavy gauge steel. Features include Durable Double Stiffeners welded on each door and a center post to reinforce the Cabinet. A full width hanger bar is included. Wardrobe comes with Two turn cam locking handles for security and convenience. Plastic Glides are attached to the bottom of the cabinet to elevate it from the floor. Available in 18 Durable Powder Coat Paint Finishes. Ships in custom wooden crate. Fully assembled, ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.