Steel City

2G Metal Adjustable Box


product price: $13.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Color Silver
  • Application Accommodates non-metallic cable (NMSC), flexible cable (ACC/MC) and EMT (Conduit).
  • Size 3.28 Inches Length x 4.01 Inches Width x 3.52 Inches depth
  • Product Type Outlet Boxes
See all product information

Product Information

Dimensions

Size 3.28 Inches Length x 4.01 Inches Width x 3.52 Inches depth

Details

Item Electrical Box
Material Steel
Color Silver
Application Accommodates non-metallic cable (NMSC), flexible cable (ACC/MC) and EMT (Conduit).
Product Type Outlet Boxes
Number of Knockouts 8
Product Name STEEL ELEC BOX W/O CONDUCTOR
Special Functions Patented adjustment screw.
Volume 38 inÂł

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.