38 Cubic Inches, Outlet Box Type, 2 -Gang, Steel

  • Mfr # MB238ADJ

  • Zoro # G813761799


product price:  $26.29
/ea

Key Features

Capacity
38 Cubic Inches
Box Type
Outlet
Number of Gangs
2 -Gang
Material
Steel
Length
3.28 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB238ADJ
Zoro #
G813761799
UPC #
34481193449
Country of Origin
United States

Dimensions

Length
3.28 Inches
Overall Width
4.01 Inches
Overall Depth
3.52 Inches
Conduit Size
1/2 Inch

Details

Capacity
38 Cubic Inches
Box Type
Outlet
Number of Gangs
2 -Gang
Material
Steel
Color
Silver

Description

Bracket clips on any stud. Securing the bracket to the stud ensures that the box will not move. The box snaps into place on the bracket, square and secure every time. Then turning the screw clockwise or counterclockwise adjusts the box in or out to make it flush with any wall covering. Easily removable to allow inner wall access or to switch between single gang and double gang boxes. Accommodates high and low voltage applications. Pre-installed ground lug. Flat bottom cable priouts. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.