Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Floor Box Type, 1 Gang, Polycarbonate

  • Mfr # 664-CST-SW-BRN

  • Zoro # G8714912

CAD Available

product price: $137.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Overall Length
8-1/8 in
Overall Width
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664-CST-SW-BRN
Zoro #
G8714912
UPC #
785991032666
Country of Origin
United States

Dimensions

Overall Length
8-1/8 in
Overall Width
5-1/8 in
Overall Height
3/16 in
Height
5 1/8 in
Width
5 1/4 in
Length
8 1/4 in

Details

CAD Available
Yes
Item
Box Cover
Box Type
Floor
Number of Gangs
1
For Box Shape
Rectangular
Material
Polycarbonate
Lid Style
Cover Cap
For Use With
664 Series Floor Boxes
Shape
Rectangular
Standards
UL E2969
Finish
Brown
Color
Brown
Special Features
Factory installed gaskets reduce installation time
Weight
1.15 lb
Compatible with Series
664, AFM 2
Cover Shape
Rectangular
Compatible with Brand
Steel City
Compatible with Manufacturer Model Number
EC001906
Compatible Manufacturer Model Number
EC001906
Compatible Manufacturer Part Number
EC001906
Compatible with Manufacturer Model No.
EC001906
Compatible with Mfr. Model No.
EC001906
For Use with Mfr Model Number
EC001906
For Use With Mfr. Model Number
EC001906
Compatible Pump Manufacturer Part Number
EC001906
Compatible Mfr. Model Number
EC001906

Description

Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 8 1/4 in, Width 5 1/4 in, Height 5 1/8 in, Material Polycarbonate, Finish Brown, For Use With 664 Series Floor Boxes, Standards UL E2969

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.