EMT Conduit Fittings
- Mfr # HC-409
- Zoro # G822984349
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc Plated Malleable Iron
Standards
UL
Application
IMC/Rigid Conduit
Type
Threadless Compression, Flexible Metallic Conduit to EMT
Trade Size
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-409
- Zoro #
- G822984349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 3-1/2 in
Details
- Material
- Zinc Plated Malleable Iron
- Standards
- UL
- Application
- IMC/Rigid Conduit
- Type
- Threadless Compression, Flexible Metallic Conduit to EMT
Description
3-1/2", Zinc Plated Malleable Iron, Flexible Metallic Conduit to EMT, Threadless Compression, IMC/Rigid Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.