Floor Box, 33 cu in, 2, Steel, Rectangular Shape (Discontinued)
- Mfr # 664 S
- Zoro # G8714851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
664 S
Zoro #
G8714851
UPC #
785991618938
Country of Origin
United States
Dimensions
Length
4 11/16 in
Width
10 1/4 in
Opening Size
4 1/2 in
Conduit Size
3/4 in
Hole Dia.
3/4 in
Height
2 7/8 in
Length (Straight Wireway)
4 45/64 in
Details
Item
Floor Box
Capacity
33 cu in
Number of Gangs
2
Material
Steel
Opening Shape
Rectangular
Standards
UL
Product Name
STEEL CITY FLOOR BOXES
Volume
70 in³
Number of Knockouts
6
Special Functions
Hinged floor plate is steel reinforced for superior load bearing and provides easy access to devices
Product Type
Recessed Service
Application
Multiple service floor box that deliver power, communications and data from standard conduit with no exposed service fittings.
Cubic Capacity
70 cu in
Standard
UL E2969
Features
Carpet covering eliminates unsightly service fittings and metal floor plates; Power cords & low voltage cables run through retractable exit; Power and communications/data can be disconnected quickly; Accepts 2 plates, one duplex plate provided.; Blank partitions available
Description
Floor Box, Steel, Opening Size 4 1/2 in, Opening Shape Rectangular, Number of Gangs 2, Conduit Size 3/4 in, Hole Dia. 3/4 in, Length 4 11/16 in, Width 10 1/4 in, Height 2 7/8 in, Capacity 33 cu in, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.