This item is Discontinued.

Steel City Square Steel 2 gang Combo Box Cover 1 Duplex Receptacle and 1 Toggle Switch RS 2

Square Steel 2 gang Combo Box Cover 1 Duplex Receptacle and 1 Toggle Switch (Discontinued)

  • Mfr # RS 2
  • Zoro # G405309743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS 2
Zoro #
G405309743
UPC #
785991120233
Country of Origin
United States

Dimensions

Size
4 Inches

Details

Shape
Square
Material
Steel
Standards
UL E2969
Color
Silver
Application
For use with one toggle switch and one duplex flush receptacle
Volume
5 in³
Surface Finishing
Pre-Galvanized
Product Type
Outlet Box Covers
Product Name
STEEL CITY BOXES AND ACCESS

Description

Steel City RS 2 Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel. For use with One Toggle Switch and One Duplex Flush Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.