Shop STEEL GRIP

2265346 3 in. Phillips Screwdriver Counter Top No.1 Display Steelgrip - pack of 24

  • Mfr # 2265346

  • Zoro # G403978415


product price:  $70.65
/ea

Key Features

Handle Material
Plastic
Color
Yellow
Tip Type
Magnetic Tip
Features
Comfort Grip
Drive Type
Phillips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2265346
Zoro #
G403978415
UPC #
843518016367
Country of Origin
China

Dimensions

Drive Size
#1
Shaft Length
3"

Details

Item
Screwdriver
Handle Material
Plastic
Color
Yellow
Tip Type
Magnetic Tip
Features
Comfort Grip
Drive Type
Phillips
Shaft Type
Round
Shaft Material
Chrome Vanadium Steel

Description

Features
  • Phillips Screwdriver Counter Top No.1 Display Steelgrip
  • Point Size: #1
  • Length: 3"
  • Type: Phillips
  • Chrome vanadium steel shaft
  • Magnetic tip
  • Contoured grip
  • Contains 24 units
Specifications
  • Dimension: 2.5" H x 5" W x 8" L
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.