3/8in Dr. 1/4in Hex Head Driver 52mmL
- Mfr # 365208
- Zoro # G523583452
original price:Â $10.43 , new price: $9.39 , 9 percent off
new price:Â
$
9.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365208
- Zoro #
- G523583452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1/4 Inch Hex, 3/8 Inch Drive, 52mm Length, Durable Construction - 365208 Impact Bit Socket This 3/8 inch drive impact bit socket is built around a 1/4 inch hex head driver for controlled, repeatable fastening in high-torque setups. With a compact 52mm overall length (2.05 inches), it helps maintain access and handling in tighter working areas without sacrificing drive engagement. Manufactured from Chromium Molybdenum Alloy Steel, the tool focuses on strength and durability while offering anti-corrosive properties. A black oxide coating and heat treatment support long-term service in demanding professional environments, and the size marking is stamped for quick identification. Key Benefits 3/8 inch drive with 1/4 inch hex driver for impact-ready applications. 52mm (2.05 inch) overall length balances reach, access, and control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Heat-treated for strength with black oxide coating for demanding professional use. Permanently stamped size markings speed identification and reduce tool selection errors. SKU 365208 is designed for professional technicians who need a durable, clearly identified hex head driver socket that holds up under repeated impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.