Zoro Homepage

8 oz Stubby Steelgrip Hammer, 6PK

  • Mfr # 2265817

  • Zoro # G416210205


product price: $62.15
/pk 6, $10.36/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2265817
Zoro #
G416210205
UPC #
843518016411
Country of Origin
China

Description

Features -Stubby Steelgrip Hammer -Head Weight: 8 oz -Handle Material: Forged Steel -Hammer Type: Drilling -Face Type: Polished Face -Handle Length: 11in -Head Material: Forged Steel -Cushioned handle for a comfortable grip -Stubby size is ideal for work in confined areas Specifications - Dimension: 7.25in H x 7.25in W x 11in L - Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.