Steel Grip

Aluminized Jacket, PFlame Resistant Rayon, 2XL


product price: $303.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 35 in
  • Material PFR Rayon
  • Closure Type Snaps
  • Fabric Weight 15 oz
  • Maximum Chest Size 52 in
See all product information

Product Information

Dimensions

Size 2XL
Length 35 in
Maximum Chest Size 52 in
Minimum Chest Size 50 in

Details

Item Aluminized Jacket
Material PFR Rayon
Closure Type Snaps
Fabric Weight 15 oz
Garment Type Jacket

Description

Closure Type Snaps, Fabric Weight 15 oz, Garment Type Jacket, Length 35 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.