Zoro Homepage

Cable Tie Assortment, 8 in L, 1.97 in Max Bundle Dia., Assorted Colors, Polypropelene

  • Mfr # 3004676

  • Zoro # G003686369


product price: $23.39
/ea

Key Features

Cable Tie Style
Plenum Rated, Self Locking
Nominal Length
8 in
Nominal Max. Bundle Dia.
1.97 in
Color
Assorted Colors
Material
Polypropelene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004676
Zoro #
G003686369
UPC #
843518096086
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
1.97 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Plenum Rated, Self Locking
Color
Assorted Colors
Material
Polypropelene
Tensile Strength
75 lb
Outdoor Use
Yes

Description

Made from flexible and durable polyamide 6.6 these cable ties are easy to use with a self-locking design. They are 75 pound extra stronger tensile strength for indoor and outdoor application.

Features
  • Cable Tie
  • Pack of 100
Specifications
  • Color: Assorted Color
  • Maximum Temperature: 185 deg F
  • Connector Type: Self-Locking
  • UV Resistant: No
  • Material: Polypropelene
  • Tensile Strength: 75 lbs
  • Length: 8 in.
  • Releasable: No
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.